3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 12 ft 4 1/2 in W, 8 ft 1 1/4 in D, Beige

  • Mfr # GV812-3

  • Zoro # G5374551


product price:  $7,737.99
/ea
Additional $740.00 delivery surcharge applies per item.
See details

Key Features

Type
3-Wall
Height
8 ft 1 3/4 in
Width
12 ft 4 1/2 in
Depth
8 ft 1 1/4 in
Panel Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV812-3
Zoro #
G5374551
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
12 ft 4 1/2 in
Depth
8 ft 1 1/4 in
Width Size
12 ft. 4-1/2"
Light Fixture Width
24 in
Wall Thickness
3 in
Window Height
36 in
Light Fixture Length
24 in
Nominal Exterior Width
12 ft
Light Fixture Depth
48 in
Door Height
84 in
Nominal Exterior Height
8 ft
Door Material Thickness
20 ga
Nominal Exterior Depth
8 ft
Window Width
48 in
Door Width
36 in

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Beige
Fire Rating
Class A
Assembled/Unassembled
Unassembled
Outlets
2
Frame Material
Steel
Standards
ASTM-E84
Sound Transmission Coefficient
STC 31
Frame Color
Beige
Insulation
R-11
Includes
Roof Deck
Lights
2
Number of Walls
3
Number of Light Fixtures
2
Product Type
Modular In-Plant Office
Door Opening Type
Hinged
Door Material
Steel
Number of Electrical Outlets
2
Interior Area
100 sq ft
Includes Lockset
Yes
Lock Type
Keyed
Circuit Breaker Amperage
15 A
Includes Mounting Hardware
Yes
Pre-Wired
No
Insulation Rating
R-11
Number of Doors
1
Interior Color
Champagne
Roof Material
Steel
Includes Ceiling
Yes
Exterior Color
Champagne
ADA Compliant Lockset
Yes
Ceiling Type
Acoustical Ceiling System
Wall Material
Vinyl-Covered Drywall
Assembled
Unassembled
Lighting Technology
Fluorescent
Electrical Outlet Voltage
110 V AC
Light Bulbs Required
(4) T8 Bulbs
Includes Circuit Breaker Panel
Yes

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 8 ft 1 1/4 in, Width 12 ft 4 1/2 in, Height 8 ft 1 3/4 in, 2 Lights, 2 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Vinyl, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.