This item is Discontinued.

Porta-Fab 3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 20 ft 1 1/4 in D, Beige GS2024-3

This item is Discontinued.

Porta-Fab

3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 20 ft 1 1/4 in D, Beige (Discontinued)

Mfr # GS2024-3
Zoro # G5383889
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS2024-3
Zoro #
G5383889
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
24 ft 4 1/2 in
Depth
20 ft 1 1/4 in
Width Size
24 ft. 4-1/2"
Nominal Exterior Height
8 ft
Window Height
36 in
Light Fixture Length
24 in
Wall Thickness
3 in
Window Width
48 in
Door Material Thickness
20 ga
Light Fixture Width
24 in
Door Height
84 in
Nominal Exterior Depth
20 ft
Light Fixture Depth
48 in
Nominal Exterior Width
24 ft
Door Width
36 in

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Beige
Fire Rating
Class A
Includes
Roof Deck
Assembled/Unassembled
Unassembled
Frame Material
Steel
Insulation
R-11
Frame Color
Beige
Outlets
(1) Duplex 20A GFCI and 12VDC
Standards
ASTM-E84
Lights
9
Sound Transmission Coefficient
STC 31
Ceiling Type
Acoustical Ceiling System
Lock Type
Keyed
Roof Material
Steel
Number of Doors
1
Product Type
Modular In-Plant Office
Pre-Wired
No
Assembled
Unassembled
Includes Lockset
Yes
Wall Material
Steel-Covered Drywall
Number of Light Fixtures
9
Light Bulbs Required
(4) T8 Bulbs
Number of Walls
3
Includes Circuit Breaker Panel
Yes
Electrical Outlet Voltage
110 V AC
Lighting Technology
Fluorescent
Includes Mounting Hardware
Yes
Door Opening Type
Hinged
Door Material
Steel
Number of Electrical Outlets
11
ADA Compliant Lockset
Yes
Includes Ceiling
Yes
Interior Area
480 sq ft
Interior Color
Champagne
Insulation Rating
R-11
Circuit Breaker Amperage
15 A
Exterior Color
Champagne

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 20 ft 1 1/4 in, Width 24 ft 4 1/2 in, Height 8 ft 1 3/4 in, 9 Lights, 11 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Steel, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products