3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 12 ft 4 1/2 in W, 8 ft 1 1/4 in D, Gray

  • Mfr # GS812G-3

  • Zoro # G5383502


product price:  $11,018.99
/ea
Item requires special delivery charges. A $740.00 per item surcharge will be applied.

Key Features

Type
3-Wall
Height
8 ft 1 3/4 in
Width
12 ft 4 1/2 in
Depth
8 ft 1 1/4 in
Panel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS812G-3
Zoro #
G5383502
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
12 ft 4 1/2 in
Depth
8 ft 1 1/4 in
Width Size
12 ft. 4-1/2"
Wall Thickness
3 in
Window Width
48 in
Nominal Exterior Height
8 ft
Nominal Exterior Depth
8 ft
Door Material Thickness
20 ga
Door Width
36 in
Light Fixture Length
24 in
Nominal Exterior Width
12 ft
Light Fixture Width
24 in
Window Height
36 in
Light Fixture Depth
48 in
Door Height
84 in

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Gray
Fire Rating
Class A
Standards
ASTM-E84
Outlets
2
Sound Transmission Coefficient
STC 31
Insulation
R-11
Frame Color
Gray
Includes
Roof Deck
Lights
2
Assembled/Unassembled
Unassembled
Frame Material
Steel
Wall Material
Steel-Covered Drywall
Exterior Color
Gray
Includes Ceiling
Yes
Insulation Rating
R-11
Interior Color
Gray
Number of Walls
3
Light Bulbs Required
(4) T8 Bulbs
Number of Doors
1
Includes Mounting Hardware
Yes
Number of Electrical Outlets
2
Product Type
Modular In-Plant Office
Number of Light Fixtures
2
Assembled
Unassembled
Door Opening Type
Hinged
Lock Type
Keyed
Electrical Outlet Voltage
110 V AC
Includes Circuit Breaker Panel
Yes
Pre-Wired
No
Roof Material
Steel
Lighting Technology
Fluorescent
Door Material
Steel
ADA Compliant Lockset
Yes
Ceiling Type
Acoustical Ceiling System
Circuit Breaker Amperage
15 A
Includes Lockset
Yes
Interior Area
100 sq ft

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 8 ft 1 1/4 in, Width 12 ft 4 1/2 in, Height 8 ft 1 3/4 in, 2 Lights, 2 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Steel, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products