3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 10 ft 1 1/4 in D, Gray

  • Mfr # GV1016G-3

  • Zoro # G5365241


product price:  $10,216.99
/ea
Additional $740.00 delivery surcharge applies per item.
See details

Key Features

Type
3-Wall
Height
8 ft 1 3/4 in
Width
16 ft 4 1/2 in
Depth
10 ft 1 1/4 in
Panel Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV1016G-3
Zoro #
G5365241
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
16 ft 4 1/2 in
Depth
10 ft 1 1/4 in
Width Size
16 ft. 4-1/2"
Wall Thickness
3 in
Nominal Exterior Height
8 ft
Nominal Exterior Width
16 ft
Door Height
84 in
Nominal Exterior Depth
10 ft
Window Width
48 in
Door Material Thickness
20 ga
Window Height
36 in
Light Fixture Depth
48 in
Door Width
36 in
Light Fixture Width
24 in
Light Fixture Length
24 in

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Gray
Fire Rating
Class A
Sound Transmission Coefficient
STC 31
Outlets
3
Frame Color
Gray
Insulation
R-11
Frame Material
Steel
Lights
2
Assembled/Unassembled
Unassembled
Includes
Roof Deck
Standards
ASTM-E84
Pre-Wired
No
Exterior Color
Gray
Interior Color
Gray
Assembled
Unassembled
Interior Area
160 sq ft
Light Bulbs Required
(4) T8 Bulbs
Wall Material
Vinyl-Covered Drywall
Insulation Rating
R-11
Includes Ceiling
Yes
Includes Circuit Breaker Panel
Yes
Includes Lockset
Yes
Circuit Breaker Amperage
15 A
Number of Doors
1
Number of Electrical Outlets
3
Electrical Outlet Voltage
110 V AC
Lighting Technology
Fluorescent
ADA Compliant Lockset
Yes
Number of Light Fixtures
2
Includes Mounting Hardware
Yes
Ceiling Type
Acoustical Ceiling System
Lock Type
Keyed
Door Material
Steel
Product Type
Modular In-Plant Office
Number of Walls
3
Door Opening Type
Hinged
Roof Material
Steel

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 10 ft 1 1/4 in, Width 16 ft 4 1/2 in, Height 8 ft 1 3/4 in, 2 Lights, 3 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products