Shop PORTA-FAB

3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 16 ft 1 1/4 in D, Gray

  • Mfr # GV1616G-3
  • Zoro # G5364368

product price: 
$
13,849.99
/ea
Additional $925.00 delivery surcharge applies per item.
See details

Key Features

Type
3-Wall
Height
8 ft 1 3/4 in
Width
16 ft 4 1/2 in
Depth
16 ft 1 1/4 in
Panel Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GV1616G-3
Zoro #
G5364368
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
16 ft 4 1/2 in
Depth
16 ft 1 1/4 in
Width Size
16 ft. 4-1/2"
Nominal Exterior Height
8 ft
Nominal Exterior Width
16 ft
Wall Thickness
3 in
Window Width
48 in
Light Fixture Depth
48 in
Door Height
84 in
Window Height
36 in
Light Fixture Length
24 in
Door Width
36 in
Light Fixture Width
24 in
Nominal Exterior Depth
16 ft
Door Material Thickness
20 ga

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Gray
Fire Rating
Class A
Insulation
R-11
Frame Material
Steel
Includes
Roof Deck
Assembled/Unassembled
Unassembled
Standards
ASTM-E84
Sound Transmission Coefficient
STC 31
Lights
6
Outlets
5
Frame Color
Gray
Includes Ceiling
Yes
Number of Doors
1
Product Type
Modular In-Plant Office
Lock Type
Keyed
Electrical Outlet Voltage
110 V AC
Exterior Color
Gray
Interior Color
Gray
Assembled
Unassembled
Circuit Breaker Amperage
15 A
ADA Compliant Lockset
Yes
Includes Mounting Hardware
Yes
Light Bulbs Required
(4) T8 Bulbs
Number of Light Fixtures
6
Roof Material
Steel
Door Material
Steel
Ceiling Type
Acoustical Ceiling System
Interior Area
255 sq ft
Pre-Wired
No
Lighting Technology
Fluorescent
Wall Material
Vinyl-Covered Drywall
Door Opening Type
Hinged
Includes Lockset
Yes
Number of Electrical Outlets
5
Number of Walls
3
Insulation Rating
R-11
Includes Circuit Breaker Panel
Yes

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 16 ft 1 1/4 in, Width 16 ft 4 1/2 in, Height 8 ft 1 3/4 in, 6 Lights, 5 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.