3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 4 1/2 in W, 16 ft 1 1/4 in D, Beige

  • Mfr # GS1620-3

  • Zoro # G5380212


product price:  $20,655.99
/ea
Item requires special delivery charges. A $1,305.00 per item surcharge will be applied.

Key Features

Type
3-Wall
Height
8 ft 1 3/4 in
Width
20 ft 4 1/2 in
Depth
16 ft 1 1/4 in
Panel Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GS1620-3
Zoro #
G5380212
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
20 ft 4 1/2 in
Depth
16 ft 1 1/4 in
Width Size
20 ft. 4-1/2"
Window Width
48 in
Nominal Exterior Width
20 ft
Door Material Thickness
20 ga
Door Width
36 in
Light Fixture Width
24 in
Light Fixture Depth
48 in
Nominal Exterior Depth
16 ft
Wall Thickness
3 in
Window Height
36 in
Door Height
84 in
Light Fixture Length
24 in
Nominal Exterior Height
8 ft

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Beige
Fire Rating
Class A
Includes
Roof Deck
Insulation
R-11
Frame Color
Beige
Lights
6
Outlets
5
Standards
ASTM-E84
Assembled/Unassembled
Unassembled
Sound Transmission Coefficient
STC 31
Frame Material
Steel
Ceiling Type
Acoustical Ceiling System
Door Opening Type
Hinged
Includes Circuit Breaker Panel
Yes
Interior Color
Champagne
Interior Area
320 sq ft
Electrical Outlet Voltage
110 V AC
Number of Doors
1
Wall Material
Steel-Covered Drywall
ADA Compliant Lockset
Yes
Insulation Rating
R-11
Exterior Color
Champagne
Assembled
Unassembled
Door Material
Steel
Number of Light Fixtures
6
Product Type
Modular In-Plant Office
Circuit Breaker Amperage
15 A
Light Bulbs Required
(4) T8 Bulbs
Number of Walls
3
Lighting Technology
Fluorescent
Includes Mounting Hardware
Yes
Lock Type
Keyed
Includes Lockset
Yes
Includes Ceiling
Yes
Number of Electrical Outlets
5
Roof Material
Steel
Pre-Wired
No

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 16 ft 1 1/4 in, Width 20 ft 4 1/2 in, Height 8 ft 1 3/4 in, 6 Lights, 5 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Steel, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products