3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 32 ft 4 1/2 in W, 20 ft 1 1/4 in D, Gray

  • Mfr # GV2032G-3

  • Zoro # G5362651


product price:  $23,684.99
/ea
Item requires special delivery charges. A $1,305.00 per item surcharge will be applied.

Key Features

Type
3-Wall
Height
8 ft 1 3/4 in
Width
32 ft 4 1/2 in
Depth
20 ft 1 1/4 in
Panel Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV2032G-3
Zoro #
G5362651
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
32 ft 4 1/2 in
Depth
20 ft 1 1/4 in
Window Width
48 in
Nominal Exterior Depth
20 ft
Door Material Thickness
20 ga
Door Height
84 in
Wall Thickness
3 in
Light Fixture Depth
48 in
Nominal Exterior Width
32 ft
Light Fixture Length
24 in
Door Width
36 in
Light Fixture Width
24 in
Window Height
36 in
Nominal Exterior Height
8 ft

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Gray
Fire Rating
Class A
Frame Color
Gray
Outlets
3
Lights
10
Insulation
R-11
Sound Transmission Coefficient
STC 31
Assembled/Unassembled
Unassembled
Frame Material
Steel
Standards
ASTM-E84
Includes
Roof Deck
Assembled
Unassembled
Door Material
Steel
Roof Material
Steel
Light Bulbs Required
(4) T8 Bulbs
Door Opening Type
Hinged
Lock Type
Keyed
Includes Mounting Hardware
Yes
Includes Lockset
Yes
Product Type
Modular In-Plant Office
Includes Circuit Breaker Panel
Yes
Pre-Wired
No
Circuit Breaker Amperage
15 A
Interior Area
640 sq ft
Includes Ceiling
Yes
Interior Color
Gray
Lighting Technology
Fluorescent
ADA Compliant Lockset
Yes
Number of Electrical Outlets
13
Ceiling Type
Acoustical Ceiling System
Insulation Rating
R-11
Electrical Outlet Voltage
110 V AC
Number of Light Fixtures
10
Number of Doors
1
Exterior Color
Gray
Number of Walls
3
Wall Material
Vinyl-Covered Drywall

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 20 ft 1 1/4 in, Width 32 ft 4 1/2 in, Height 8 ft 1 3/4 in, 10 Lights, 13 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products