4-Wall Modular Cleanroom, 10 ft 1 3/4 in H, 10 ft 4 1/2 in W, 10 ft 4 1/2 in D, White
Mfr # 8CR1010
Zoro # G3369418
product price:Â $25,817.99
/ea
Item requires special delivery charges. A $1,770.00 per item surcharge will be applied.
Key Features
Type
4-Wall
Height
10 ft 1 3/4 in
Width
10 ft 4 1/2 in
Depth
10 ft 4 1/2 in
Panel Material
Steel Covered Drywall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8CR1010
Zoro #
G3369418
UPC #
-
Country of Origin
United States
Dimensions
Height
10 ft 1 3/4 in
Width
10 ft 4 1/2 in
Depth
10 ft 4 1/2 in
Width Size
10 ft. 4-1/2"
Hardboard Length
1/2 in
Nominal Exterior Width
10 ft
Air Grill Width
18 in
Door Width
36 in
Air Grill Height
24 in
Door Height
84 in
Nominal Exterior Height
10 ft
Nominal Exterior Depth
10 ft
Description
Cleanroom Modular In-Plant Office, Unassembled 4-Wall, Depth 10 ft. 4-1/2 In., Width Size 10 ft. 4-1/2 In., Height 10 ft., 2 Lights, 4 Outlets, Class A Fire Rating, R11 Insulation, Color White, Steel Covered Drywall, Frame Color Silver, Hardboard Length 1/2 In., Sound Transmission Coefficient STC 31, ASTM-E84, ISO 14644-1 Cleanroom Class 8 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.