4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 28 ft 4 1/2 in W, 12 ft 4 1/2 in D, Beige

  • Mfr # GS1228

  • Zoro # G5370123


product price:  $27,619.99
/ea
Additional $1,425.00 delivery surcharge applies per item.
See details

Key Features

Type
4-Wall
Height
8 ft 1 3/4 in
Width
28 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Panel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS1228
Zoro #
G5370123
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
28 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Window Width
48 in
Nominal Exterior Depth
12 ft
Door Width
36 in
Nominal Exterior Width
28 ft
Door Material Thickness
20 ga
Door Height
84 in
Window Height
36 in
Wall Thickness
3 in
Light Fixture Depth
48 in
Light Fixture Width
24 in
Nominal Exterior Height
8 ft
Light Fixture Length
24 in

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Beige
Fire Rating
Class A
Outlets
10
Lights
4
Sound Transmission Coefficient
STC 31
Assembled/Unassembled
Unassembled
Frame Material
Steel
Standards
ASTM-E84
Insulation
R-11
Includes
Roof Deck
Frame Color
Beige
Exterior Color
Champagne
Includes Lockset
Yes
Includes Mounting Hardware
Yes
Assembled
Unassembled
Number of Light Fixtures
4
Number of Walls
4
Number of Electrical Outlets
10
Roof Material
Steel
Product Type
Modular In-Plant Office
Includes Circuit Breaker Panel
Yes
Lighting Technology
Fluorescent
Interior Area
340 sq ft
Includes Ceiling
Yes
Lock Type
Keyed
Ceiling Type
Acoustical Ceiling System
Pre-Wired
No
Circuit Breaker Amperage
15 A
ADA Compliant Lockset
Yes
Insulation Rating
R-11
Number of Doors
1
Door Opening Type
Hinged
Wall Material
Steel-Covered Drywall
Light Bulbs Required
(4) T8 Bulbs
Electrical Outlet Voltage
110 V AC
Interior Color
Champagne
Door Material
Steel

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 12 ft 4 1/2 in, Width 28 ft 4 1/2 in, Height 8 ft 1 3/4 in, 4 Lights, 10 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Steel, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products