4-Wall Modular Cleanroom, 10 ft 1 3/4 in H, 12 ft 4 1/2 in W, 10 ft 4 1/2 in D, White

  • Mfr # 8CR1012

  • Zoro # G3369409


product price:  $30,372.99
/ea
Item requires special delivery charges. A $1,770.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
10 ft 1 3/4 in
Width
12 ft 4 1/2 in
Depth
10 ft 4 1/2 in
Panel Material
Steel Covered Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8CR1012
Zoro #
G3369409
UPC #
-
Country of Origin
United States

Dimensions

Height
10 ft 1 3/4 in
Width
12 ft 4 1/2 in
Depth
10 ft 4 1/2 in
Width Size
12 ft. 4-1/2"
Hardboard Length
1/2 in
Air Grill Height
24 in
Door Width
36 in
Nominal Exterior Depth
10 ft
Air Grill Width
18 in
Nominal Exterior Width
12 ft
Door Height
84 in
Nominal Exterior Height
10 ft

Details

Type
4-Wall
Item
Modular Cleanroom
Panel Material
Steel Covered Drywall
Color
White
Fire Rating
Class A
Assembled/Unassembled
Unassembled
Insulation
R-11
Includes
Roof Deck, Vinyl-Faced Ceiling Tiles
Sound Transmission Coefficient
STC 31
Lights
2
Frame Material
Anodized Aluminum
Outlets
4
Frame Color
Silver
Standards
ASTM E84, ISO 14644-1 Cleanroom Class 8
Interior Color
White
Number of Filters Included
1
Ceiling Type
Gasketed Ceiling Grid
Includes Filter
Yes
Number of Doors
1
Ceiling Panel Material
Vinyl
Number of Air Grills
2
Roof Load Capacity
25 lb
Includes Ceiling
Yes
Number of Walls
4
Interior Area
120 sq ft
Includes Air Grills
Yes
Exterior Color
White
Product Type
Modular In-Plant Cleanroom
Filter Style
HEPA
Pre-Wired
Yes
Wall Material
Steel
Insulation Rating
R-11
Number of Electrical Outlets
4
Environmental Rating
Class 8 (ISO)
Number of Light Fixtures
2
Assembled
Unassembled

Description

Cleanroom Modular In-Plant Office, Unassembled 4-Wall, Depth 10 ft. 4-1/2 In., Width Size 12 ft. 4-1/2 In., Height 10 ft., 2 Lights, 4 Outlets, Class A Fire Rating, R11 Insulation, Color White, Steel Covered Drywall, Frame Color Silver, Hardboard Length 1/2 In., Sound Transmission Coefficient STC 31, ASTM-E84, ISO 14644-1 Cleanroom Class 8 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.