4-Wall Modular Cleanroom, 10 ft 1 3/4 in H, 12 ft 4 1/2 in W, 12 ft 4 1/2 in D, White

  • Mfr # 8CR1212

  • Zoro # G3369375


product price:  $31,257.99
/ea
Item requires special delivery charges. A $2,560.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
10 ft 1 3/4 in
Width
12 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Panel Material
Steel Covered Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8CR1212
Zoro #
G3369375
UPC #
-
Country of Origin
United States

Dimensions

Height
10 ft 1 3/4 in
Width
12 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Width Size
12 ft. 4-1/2"
Hardboard Length
1/2 in
Door Width
36 in
Nominal Exterior Depth
12 ft
Nominal Exterior Width
12 ft
Air Grill Height
24 in
Air Grill Width
18 in
Door Height
84 in
Nominal Exterior Height
10 ft

Details

Type
4-Wall
Item
Modular Cleanroom
Panel Material
Steel Covered Drywall
Color
White
Fire Rating
Class A
Insulation
R-11
Frame Material
Anodized Aluminum
Frame Color
Silver
Sound Transmission Coefficient
STC 31
Assembled/Unassembled
Unassembled
Standards
ASTM E84, ISO 14644-1 Cleanroom Class 8
Lights
2
Outlets
4
Includes
Roof Deck, Vinyl-Faced Ceiling Tiles
Product Type
Modular In-Plant Cleanroom
Number of Light Fixtures
2
Assembled
Unassembled
Includes Air Grills
Yes
Number of Doors
1
Exterior Color
White
Filter Style
HEPA
Interior Color
White
Insulation Rating
R-11
Number of Filters Included
1
Interior Area
144 sq ft
Ceiling Panel Material
Vinyl
Number of Electrical Outlets
4
Ceiling Type
Gasketed Ceiling Grid
Includes Ceiling
Yes
Roof Load Capacity
25 lb
Pre-Wired
Yes
Number of Walls
4
Wall Material
Steel
Number of Air Grills
2
Environmental Rating
Class 8 (ISO)
Includes Filter
Yes

Description

Cleanroom Modular In-Plant Office, Unassembled 4-Wall, Depth 12 ft. 4-1/2 In., Width Size 12 ft. 4-1/2 In., Height 10 ft., 2 Lights, 4 Outlets, Class A Fire Rating, R11 Insulation, Color White, Steel Covered Drywall, Frame Color Silver, Hardboard Length 1/2 In., Sound Transmission Coefficient STC 31, ASTM-E84, ISO 14644-1 Cleanroom Class 8 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.