4-Wall Modular Cleanroom, 10 ft 1 3/4 in H, 20 ft 4 1/2 in W, 16 ft 4 1/2 in D, White

  • Mfr # 8CR1620

  • Zoro # G3369305


product price:  $49,610.99
/ea
Additional $2,560.00 delivery surcharge applies per item.
See details

Key Features

Type
4-Wall
Height
10 ft 1 3/4 in
Width
20 ft 4 1/2 in
Depth
16 ft 4 1/2 in
Panel Material
Steel Covered Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8CR1620
Zoro #
G3369305
UPC #
-
Country of Origin
United States

Dimensions

Height
10 ft 1 3/4 in
Width
20 ft 4 1/2 in
Depth
16 ft 4 1/2 in
Hardboard Length
1/2 in
Width Size
20 ft. 4-1/2"
Door Width
36 in
Door Height
84 in
Nominal Exterior Width
20 ft
Nominal Exterior Height
10 ft
Air Grill Height
24 in
Nominal Exterior Depth
16 ft
Air Grill Width
18 in

Details

Type
4-Wall
Item
Modular Cleanroom
Panel Material
Steel Covered Drywall
Color
White
Fire Rating
Class A
Outlets
6
Frame Color
Silver
Includes
Roof Deck, Vinyl-Faced Ceiling Tiles
Lights
5
Sound Transmission Coefficient
STC 31
Insulation
R-11
Assembled/Unassembled
Unassembled
Standards
ASTM E84, ISO 14644-1 Cleanroom Class 8
Frame Material
Anodized Aluminum
Ceiling Panel Material
Vinyl
Ceiling Type
Gasketed Ceiling Grid
Insulation Rating
R-11
Number of Doors
1
Roof Load Capacity
25 lb
Wall Material
Steel
Exterior Color
White
Pre-Wired
Yes
Interior Color
White
Interior Area
320 sq ft
Number of Walls
4
Environmental Rating
Class 8 (ISO)
Filter Style
HEPA
Number of Air Grills
2
Product Type
Modular In-Plant Cleanroom
Includes Filter
Yes
Includes Air Grills
Yes
Assembled
Unassembled
Number of Filters Included
2
Includes Ceiling
Yes
Number of Light Fixtures
5
Number of Electrical Outlets
6

Description

Cleanroom Modular In-Plant Office, Unassembled 4-Wall, Depth 16 ft. 4-1/2 In., Width Size 20 ft. 4-1/2 In., Height 10 ft., 5 Lights, 6 Outlets, Class A Fire Rating, R11 Insulation, Color White, Steel Covered Drywall, Frame Color Silver, Hardboard Length 1/2 In., Sound Transmission Coefficient STC 31, ASTM-E84, ISO 14644-1 Cleanroom Class 8 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.