4-Wall Modular Cleanroom, 10 ft 1 3/4 in H, 24 ft 4 1/2 in W, 12 ft 4 1/2 in D, White

  • Mfr # 8CR1224

  • Zoro # G3369348


product price:  $48,000.99
/ea
Item requires special delivery charges. A $2,560.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
10 ft 1 3/4 in
Width
24 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Panel Material
Steel Covered Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8CR1224
Zoro #
G3369348
UPC #
-
Country of Origin
United States

Dimensions

Height
10 ft 1 3/4 in
Width
24 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Width Size
24 ft. 4-1/2"
Hardboard Length
1/2 in
Air Grill Height
24 in
Nominal Exterior Width
24 ft
Door Width
36 in
Air Grill Width
18 in
Door Height
84 in
Nominal Exterior Depth
12 ft
Nominal Exterior Height
10 ft

Details

Type
4-Wall
Item
Modular Cleanroom
Panel Material
Steel Covered Drywall
Color
White
Fire Rating
Class A
Frame Color
Silver
Assembled/Unassembled
Unassembled
Frame Material
Anodized Aluminum
Outlets
6
Includes
Roof Deck, Vinyl-Faced Ceiling Tiles
Insulation
R-11
Standards
ASTM E84, ISO 14644-1 Cleanroom Class 8
Lights
4
Sound Transmission Coefficient
STC 31
Includes Ceiling
Yes
Roof Load Capacity
25 lb
Wall Material
Steel
Product Type
Modular In-Plant Cleanroom
Ceiling Panel Material
Vinyl
Filter Style
HEPA
Interior Color
White
Environmental Rating
Class 8 (ISO)
Assembled
Unassembled
Insulation Rating
R-11
Exterior Color
White
Interior Area
288 sq ft
Includes Air Grills
Yes
Ceiling Type
Gasketed Ceiling Grid
Number of Filters Included
2
Number of Light Fixtures
4
Pre-Wired
Yes
Number of Air Grills
2
Includes Filter
Yes
Number of Doors
1
Number of Walls
4
Number of Electrical Outlets
6

Description

Cleanroom Modular In-Plant Office, Unassembled 4-Wall, Depth 12 ft. 4-1/2 In., Width Size 24 ft. 4-1/2 In., Height 10 ft., 4 Lights, 6 Outlets, Class A Fire Rating, R11 Insulation, Color White, Steel Covered Drywall, Frame Color Silver, Hardboard Length 1/2 In., Sound Transmission Coefficient STC 31, ASTM-E84, ISO 14644-1 Cleanroom Class 8 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.