4-Wall Modular Cleanroom, 10 ft 1 3/4 in H, 24 ft 4 1/2 in W, 20 ft 4 1/2 in D, White

  • Mfr # 8CR2024

  • Zoro # G3369278


product price:  $70,245.99
/ea
Additional $3,585.00 delivery surcharge applies per item.
See details

Key Features

Type
4-Wall
Height
10 ft 1 3/4 in
Width
24 ft 4 1/2 in
Depth
20 ft 4 1/2 in
Panel Material
Steel Covered Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8CR2024
Zoro #
G3369278
UPC #
-
Country of Origin
United States

Dimensions

Height
10 ft 1 3/4 in
Width
24 ft 4 1/2 in
Depth
20 ft 4 1/2 in
Hardboard Length
1/2 in
Width Size
24 ft. 4-1/2"
Nominal Exterior Width
24 ft
Nominal Exterior Depth
20 ft
Air Grill Height
24 in
Door Height
84 in
Door Width
36 in
Nominal Exterior Height
10 ft
Air Grill Width
18 in

Details

Type
4-Wall
Item
Modular Cleanroom
Panel Material
Steel Covered Drywall
Color
White
Fire Rating
Class A
Standards
ASTM E84, ISO 14644-1 Cleanroom Class 8
Includes
Roof Deck, Vinyl-Faced Ceiling Tiles
Assembled/Unassembled
Unassembled
Outlets
6
Insulation
R-11
Lights
8
Sound Transmission Coefficient
STC 31
Frame Material
Anodized Aluminum
Frame Color
Silver
Ceiling Panel Material
Vinyl
Assembled
Unassembled
Interior Color
White
Number of Air Grills
2
Pre-Wired
Yes
Exterior Color
White
Ceiling Type
Gasketed Ceiling Grid
Interior Area
480 sq ft
Number of Doors
1
Product Type
Modular In-Plant Cleanroom
Filter Style
HEPA
Environmental Rating
Class 8 (ISO)
Number of Walls
4
Roof Load Capacity
25 lb
Insulation Rating
R-11
Number of Light Fixtures
8
Includes Ceiling
Yes
Includes Filter
Yes
Includes Air Grills
Yes
Number of Filters Included
4
Number of Electrical Outlets
6
Wall Material
Steel

Description

Cleanroom Modular In-Plant Office, Unassembled 4-Wall, Depth 20 ft. 4-1/2 In., Width Size 24 ft. 4-1/2 In., Height 10 ft., 8 Lights, 6 Outlets, Class A Fire Rating, R11 Insulation, Color White, Steel Covered Drywall, Frame Color Silver, Hardboard Length 1/2 In., Sound Transmission Coefficient STC 31, ASTM-E84, ISO 14644-1 Cleanroom Class 8 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.