4-Wall Modular Cleanroom, 10 ft 1 3/4 in H, 28 ft 4 1/2 in W, 12 ft 4 1/2 in D, White
Mfr # 8CR1228
Zoro # G3369339
product price:Â $59,020.99
/eaKey Features
Type
4-Wall
Height
10 ft 1 3/4 in
Width
28 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Panel Material
Steel Covered Drywall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8CR1228
Zoro #
G3369339
UPC #
-
Country of Origin
United States
Dimensions
Height
10 ft 1 3/4 in
Width
28 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Width Size
28 ft. 4-1/2"
Hardboard Length
1/2 in
Nominal Exterior Depth
12 ft
Nominal Exterior Height
10 ft
Nominal Exterior Width
28 ft
Door Height
84 in
Door Width
36 in
Air Grill Width
18 in
Air Grill Height
24 in
Description
Cleanroom Modular In-Plant Office, Unassembled 4-Wall, Depth 12 ft. 4-1/2 In., Width Size 28 ft. 4-1/2 In., Height 10 ft., 5 Lights, 6 Outlets, Class A Fire Rating, R11 Insulation, Color White, Steel Covered Drywall, Frame Color Silver, Hardboard Length 1/2 In., Sound Transmission Coefficient STC 31, ASTM-E84, ISO 14644-1 Cleanroom Class 8 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.