4-Wall Modular Cleanroom, 10 ft 1 3/4 in H, 32 ft 4 1/2 in W, 12 ft 4 1/2 in D, White

  • Mfr # 8CR1232

  • Zoro # G3369320


product price:  $65,206.99
/ea
Additional $2,560.00 delivery surcharge applies per item.
See details

Key Features

Type
4-Wall
Height
10 ft 1 3/4 in
Width
32 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Panel Material
Steel Covered Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8CR1232
Zoro #
G3369320
UPC #
-
Country of Origin
United States

Dimensions

Height
10 ft 1 3/4 in
Width
32 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Width Size
32 ft. 4-1/2"
Hardboard Length
1/2 in
Air Grill Width
18 in
Nominal Exterior Width
32 ft
Air Grill Height
24 in
Nominal Exterior Depth
12 ft
Nominal Exterior Height
10 ft
Door Height
84 in
Door Width
36 in

Details

Type
4-Wall
Item
Modular Cleanroom
Panel Material
Steel Covered Drywall
Color
White
Fire Rating
Class A
Includes
Roof Deck, Vinyl-Faced Ceiling Tiles
Frame Material
Anodized Aluminum
Assembled/Unassembled
Unassembled
Insulation
R-11
Standards
ASTM E84, ISO 14644-1 Cleanroom Class 8
Frame Color
Silver
Lights
6
Sound Transmission Coefficient
STC 31
Outlets
6
Roof Load Capacity
25 lb
Number of Walls
4
Wall Material
Steel
Includes Air Grills
Yes
Includes Ceiling
Yes
Insulation Rating
R-11
Number of Air Grills
2
Pre-Wired
Yes
Environmental Rating
Class 8 (ISO)
Number of Light Fixtures
6
Filter Style
HEPA
Ceiling Panel Material
Vinyl
Interior Area
384 sq ft
Includes Filter
Yes
Assembled
Unassembled
Interior Color
White
Number of Electrical Outlets
6
Ceiling Type
Gasketed Ceiling Grid
Number of Doors
1
Exterior Color
White
Number of Filters Included
3
Product Type
Modular In-Plant Cleanroom

Description

Cleanroom Modular In-Plant Office, Unassembled 4-Wall, Depth 12 ft. 4-1/2 In., Width Size 32 ft. 4-1/2 In., Height 10 ft., 6 Lights, 6 Outlets, Class A Fire Rating, R11 Insulation, Color White, Steel Covered Drywall, Frame Color Silver, Hardboard Length 1/2 In., Sound Transmission Coefficient STC 31, ASTM-E84, ISO 14644-1 Cleanroom Class 8 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.