4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 40 ft 4 1/2 in W, 20 ft 4 1/2 in D, Beige

  • Mfr # GS2040

  • Zoro # G5385779


product price:  $45,033.99
/ea
Additional $2,150.00 delivery surcharge applies per item.
See details

Key Features

Type
4-Wall
Height
8 ft 1 3/4 in
Width
40 ft 4 1/2 in
Depth
20 ft 4 1/2 in
Panel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS2040
Zoro #
G5385779
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
40 ft 4 1/2 in
Depth
20 ft 4 1/2 in
Width Size
10 ft. 4-1/2"
Door Material Thickness
20 ga
Light Fixture Length
24 in
Window Width
48 in
Nominal Exterior Height
8 ft
Nominal Exterior Width
40 ft
Wall Thickness
3 in
Door Width
36 in
Light Fixture Width
24 in
Window Height
36 in
Light Fixture Depth
48 in
Door Height
84 in
Nominal Exterior Depth
20 ft

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Beige
Fire Rating
Class A
Insulation
R-11
Outlets
5
Frame Color
Beige
Lights
14
Frame Material
Steel
Sound Transmission Coefficient
STC 31
Standards
ASTM-E84
Assembled/Unassembled
Unassembled
Includes
Roof Deck
Ceiling Type
Acoustical Ceiling System
Includes Circuit Breaker Panel
Yes
Includes Lockset
Yes
Product Type
Modular In-Plant Office
Light Bulbs Required
(4) T8 Bulbs
Insulation Rating
R-11
Lighting Technology
Fluorescent
Number of Electrical Outlets
15
Includes Mounting Hardware
Yes
Interior Color
Champagne
Exterior Color
Champagne
Number of Light Fixtures
14
Includes Ceiling
Yes
Door Opening Type
Hinged
Wall Material
Steel-Covered Drywall
Roof Material
Steel
Number of Doors
1
Circuit Breaker Amperage
15 A
Interior Area
800 sq ft
Lock Type
Keyed
Electrical Outlet Voltage
110 V AC
Door Material
Steel
Pre-Wired
No
ADA Compliant Lockset
Yes
Number of Walls
4
Assembled
Unassembled

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 20 ft 4 1/2 in, Width 40 ft 4 1/2 in, Height 8 ft 1 3/4 in, 14 Lights, 15 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Steel, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products