4-Wall Modular Cleanroom, 10 ft 1 3/4 in H, 32 ft 4 1/2 in W, 20 ft 4 1/2 in D, White

  • Mfr # 8CR2032

  • Zoro # G3369269


product price:  $87,182.99
/ea
Item requires special delivery charges. A $3,585.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
10 ft 1 3/4 in
Width
32 ft 4 1/2 in
Depth
20 ft 4 1/2 in
Panel Material
Steel Covered Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8CR2032
Zoro #
G3369269
UPC #
-
Country of Origin
United States

Dimensions

Height
10 ft 1 3/4 in
Width
32 ft 4 1/2 in
Depth
20 ft 4 1/2 in
Width Size
32 ft. 4-1/2"
Hardboard Length
1/2 in
Nominal Exterior Height
10 ft
Nominal Exterior Depth
20 ft
Door Width
36 in
Nominal Exterior Width
32 ft
Air Grill Width
18 in
Air Grill Height
24 in
Door Height
84 in

Details

Type
4-Wall
Item
Modular Cleanroom
Panel Material
Steel Covered Drywall
Color
White
Fire Rating
Class A
Insulation
R-11
Lights
10
Frame Material
Anodized Aluminum
Standards
ASTM E84, ISO 14644-1 Cleanroom Class 8
Sound Transmission Coefficient
STC 31
Frame Color
Silver
Outlets
10
Includes
Roof Deck, Vinyl-Faced Ceiling Tiles
Assembled/Unassembled
Unassembled
Pre-Wired
Yes
Product Type
Modular In-Plant Cleanroom
Includes Air Grills
Yes
Ceiling Panel Material
Vinyl
Wall Material
Steel
Number of Air Grills
2
Environmental Rating
Class 8 (ISO)
Exterior Color
White
Number of Walls
4
Ceiling Type
Gasketed Ceiling Grid
Includes Filter
Yes
Interior Area
640 sq ft
Number of Doors
1
Assembled
Unassembled
Insulation Rating
R-11
Number of Filters Included
5
Number of Electrical Outlets
10
Number of Light Fixtures
10
Includes Ceiling
Yes
Interior Color
White
Filter Style
HEPA
Roof Load Capacity
25 lb

Description

Cleanroom Modular In-Plant Office, Unassembled 4-Wall, Depth 20 ft. 4-1/2 In., Width Size 32 ft. 4-1/2 In., Height 10 ft., 10 Lights, 10 Outlets, Class A Fire Rating, R11 Insulation, Color White, Steel Covered Drywall, Frame Color Silver, Hardboard Length 1/2 In., Sound Transmission Coefficient STC 31, ASTM-E84, ISO 14644-1 Cleanroom Class 8 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products