4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 12 ft 4 1/2 in W, 10 ft 4 1/2 in D, Gray

  • Mfr # GV1012G

  • Zoro # G5354181


product price:  $11,004.99
/ea
Item requires special delivery charges. A $740.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
8 ft 1 3/4 in
Width
12 ft 4 1/2 in
Depth
10 ft 4 1/2 in
Panel Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV1012G
Zoro #
G5354181
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
12 ft 4 1/2 in
Depth
10 ft 4 1/2 in
Width Size
12 ft. 4-1/2"
Nominal Exterior Depth
10 ft
Nominal Exterior Width
12 ft
Window Width
48 in
Nominal Exterior Height
8 ft
Door Material Thickness
20 ga
Wall Thickness
3 in
Light Fixture Depth
48 in
Light Fixture Width
24 in
Door Width
36 in
Light Fixture Length
24 in
Window Height
36 in
Door Height
84 in

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Gray
Fire Rating
Class A
Sound Transmission Coefficient
STC 31
Outlets
3
Standards
ASTM-E84
Includes
Roof Deck
Frame Color
Gray
Lights
2
Insulation
R-11
Assembled/Unassembled
Unassembled
Frame Material
Steel
ADA Compliant Lockset
Yes
Ceiling Type
Acoustical Ceiling System
Includes Lockset
Yes
Includes Ceiling
Yes
Door Material
Steel
Circuit Breaker Amperage
15 A
Exterior Color
Gray
Assembled
Unassembled
Pre-Wired
No
Number of Doors
1
Lock Type
Keyed
Includes Circuit Breaker Panel
Yes
Interior Area
120 sq ft
Number of Light Fixtures
2
Interior Color
Gray
Number of Electrical Outlets
3
Number of Walls
4
Wall Material
Vinyl-Covered Drywall
Door Opening Type
Hinged
Insulation Rating
R-11
Roof Material
Steel
Lighting Technology
Fluorescent
Includes Mounting Hardware
Yes
Product Type
Modular In-Plant Office
Electrical Outlet Voltage
110 V AC
Light Bulbs Required
(4) T8 Bulbs

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 10 ft 4 1/2 in, Width 12 ft 4 1/2 in, Height 8 ft 1 3/4 in, 2 Lights, 3 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products