4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 12 ft 4 1/2 in D, Beige

  • Mfr # GV1216

  • Zoro # G5363659


product price:  $13,202.99
/ea
Item requires special delivery charges. A $965.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
8 ft 1 3/4 in
Width
16 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Panel Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV1216
Zoro #
G5363659
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
16 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Door Material Thickness
20 ga
Window Height
36 in
Nominal Exterior Height
8 ft
Light Fixture Length
24 in
Light Fixture Width
24 in
Wall Thickness
3 in
Door Width
36 in
Window Width
48 in
Nominal Exterior Depth
12 ft
Light Fixture Depth
48 in
Door Height
84 in
Nominal Exterior Width
16 ft

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Beige
Fire Rating
Class A
Lights
3
Frame Material
Steel
Assembled/Unassembled
Unassembled
Frame Color
Beige
Standards
ASTM-E84
Outlets
4
Insulation
R-11
Includes
Roof Deck
Sound Transmission Coefficient
STC 31
Lock Type
Keyed
Door Material
Steel
Number of Electrical Outlets
4
Number of Light Fixtures
3
Insulation Rating
R-11
Electrical Outlet Voltage
110 V AC
ADA Compliant Lockset
Yes
Door Opening Type
Hinged
Product Type
Modular In-Plant Office
Assembled
Unassembled
Pre-Wired
No
Wall Material
Vinyl-Covered Drywall
Interior Color
Champagne
Exterior Color
Champagne
Includes Lockset
Yes
Number of Doors
1
Circuit Breaker Amperage
15 A
Roof Material
Steel
Interior Area
190 sq ft
Includes Ceiling
Yes
Includes Mounting Hardware
Yes
Lighting Technology
Fluorescent
Ceiling Type
Acoustical Ceiling System
Light Bulbs Required
(4) T8 Bulbs
Includes Circuit Breaker Panel
Yes
Number of Walls
4

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 12 ft 4 1/2 in, Width 16 ft 4 1/2 in, Height 8 ft 1 3/4 in, 3 Lights, 4 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Vinyl, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products