4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray

  • Mfr # GS1216G
  • Zoro # G5364541
product price: 
$
19,262.99
/ea
Additional $1,240.00 delivery surcharge applies per item.
See details

Key Features

Type
4-Wall
Height
8 ft 1 3/4 in
Width
16 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Panel Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GS1216G
Zoro #
G5364541
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
16 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Width Size
16 ft. 4-1/2"
Light Fixture Depth
48 in
Light Fixture Length
24 in
Nominal Exterior Height
8 ft
Door Height
84 in
Wall Thickness
3 in
Light Fixture Width
24 in
Door Width
36 in
Window Width
48 in
Nominal Exterior Width
16 ft
Door Material Thickness
20 ga
Nominal Exterior Depth
12 ft
Window Height
36 in

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Gray
Fire Rating
Class A
Frame Color
Gray
Includes
Roof Deck
Frame Material
Steel
Sound Transmission Coefficient
STC 31
Insulation
R-11
Standards
ASTM-E84
Outlets
4
Lights
3
Assembled/Unassembled
Unassembled
Interior Area
190 sq ft
Ceiling Type
Acoustical Ceiling System
Pre-Wired
No
Door Material
Steel
Number of Doors
1
Assembled
Unassembled
Light Bulbs Required
(4) T8 Bulbs
Number of Electrical Outlets
4
Insulation Rating
R-11
Exterior Color
Gray
Electrical Outlet Voltage
110 V AC
Number of Walls
4
Includes Mounting Hardware
Yes
Includes Circuit Breaker Panel
Yes
Lock Type
Keyed
Roof Material
Steel
Includes Ceiling
Yes
Lighting Technology
Fluorescent
Includes Lockset
Yes
ADA Compliant Lockset
Yes
Number of Light Fixtures
3
Door Opening Type
Hinged
Wall Material
Steel-Covered Drywall
Interior Color
Gray
Circuit Breaker Amperage
15 A
Product Type
Modular In-Plant Office

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 12 ft 4 1/2 in, Width 16 ft 4 1/2 in, Height 8 ft 1 3/4 in, 3 Lights, 4 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Steel, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews