4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 4 1/2 in W, 20 ft 4 1/2 in D, Gray

  • Mfr # GV2020G

  • Zoro # G5376852


product price:  $20,339.99
/ea
Item requires special delivery charges. A $1,510.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
8 ft 1 3/4 in
Width
20 ft 4 1/2 in
Depth
20 ft 4 1/2 in
Panel Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GV2020G
Zoro #
G5376852
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
20 ft 4 1/2 in
Depth
20 ft 4 1/2 in
Width Size
20 ft. 4-1/2"
Light Fixture Width
24 in
Nominal Exterior Depth
20 ft
Door Material Thickness
20 ga
Window Height
36 in
Door Width
36 in
Window Width
48 in
Door Height
84 in
Wall Thickness
3 in
Light Fixture Depth
48 in
Nominal Exterior Height
8 ft
Light Fixture Length
24 in
Nominal Exterior Width
20 ft

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Gray
Fire Rating
Class A
Insulation
R-11
Assembled/Unassembled
Unassembled
Frame Color
Gray
Outlets
5
Includes
Roof Deck
Frame Material
Steel
Lights
8
Standards
ASTM-E84
Sound Transmission Coefficient
STC 31
Includes Ceiling
Yes
ADA Compliant Lockset
Yes
Includes Mounting Hardware
Yes
Exterior Color
Gray
Number of Doors
1
Product Type
Modular In-Plant Office
Light Bulbs Required
(4) T8 Bulbs
Pre-Wired
No
Number of Light Fixtures
8
Insulation Rating
R-11
Number of Walls
4
Includes Circuit Breaker Panel
Yes
Includes Lockset
Yes
Lock Type
Keyed
Circuit Breaker Amperage
15 A
Interior Color
Gray
Assembled
Unassembled
Door Opening Type
Hinged
Ceiling Type
Acoustical Ceiling System
Electrical Outlet Voltage
110 V AC
Lighting Technology
Fluorescent
Interior Area
400 sq ft
Wall Material
Vinyl-Covered Drywall
Number of Electrical Outlets
5
Door Material
Steel
Roof Material
Steel

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 20 ft 4 1/2 in, Width 20 ft 4 1/2 in, Height 8 ft 1 3/4 in, 8 Lights, 5 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.