2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 1 1/4 in W, 16 ft 1 1/4 in D, Beige

  • Mfr # GS1620-2

  • Zoro # G5378611


product price:  $17,231.99
/ea
Additional $1,015.00 delivery surcharge applies per item.
See details

Key Features

Type
2-Wall
Height
8 ft 1 3/4 in
Width
20 ft 1 1/4 in
Depth
16 ft 1 1/4 in
Panel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS1620-2
Zoro #
G5378611
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
20 ft 1 1/4 in
Depth
16 ft 1 1/4 in
Window Width
48 in
Wall Thickness
3 in
Door Width
36 in
Light Fixture Width
24 in
Light Fixture Length
24 in
Window Height
36 in
Nominal Exterior Width
20 ft
Nominal Exterior Height
8 ft
Door Height
84 in
Light Fixture Depth
48 in
Nominal Exterior Depth
16 ft
Door Material Thickness
20 ga

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Beige
Fire Rating
Class A
Frame Material
Steel
Assembled/Unassembled
Unassembled
Insulation
R-11
Standards
ASTM-E84
Includes
Roof Deck
Outlets
5
Frame Color
Beige
Lights
6
Sound Transmission Coefficient
STC 31
Exterior Color
Champagne
Insulation Rating
R-11
Includes Circuit Breaker Panel
Yes
Ceiling Type
Acoustical Ceiling System
Wall Material
Steel-Covered Drywall
Door Opening Type
Hinged
Interior Color
Champagne
Number of Doors
1
Light Bulbs Required
(4) T8 Bulbs
Lock Type
Keyed
Lighting Technology
Fluorescent
Includes Lockset
Yes
Pre-Wired
No
Includes Ceiling
Yes
Roof Material
Steel
Number of Electrical Outlets
5
Includes Mounting Hardware
Yes
Door Material
Steel
Circuit Breaker Amperage
15 A
Product Type
Modular In-Plant Office
Interior Area
320 sq ft
Number of Light Fixtures
6
Electrical Outlet Voltage
110 V AC
Number of Walls
2
ADA Compliant Lockset
Yes
Assembled
Unassembled

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 16 ft 1 1/4 in, Width 20 ft 1 1/4 in, Height 8 ft 1 3/4 in, 6 Lights, 5 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Steel, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.