2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray

  • Mfr # VK1STL 10'x12' 2-Wall

  • Zoro # G9883614


product price:  $6,099.99
/ea
Additional $845.00 delivery surcharge applies per item.
See details

Key Features

Type
2-Wall
Height
8 ft
Width
12 ft
Depth
10 ft
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK1STL 10'x12' 2-Wall
Zoro #
G9883614
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
12 ft
Depth
10 ft
Width Size
12 ft.
Interior Depth
9.8 ft
Interior Width
11.8 ft
Light Fixture Width
48 in
Light Fixture Depth
24 in
Nominal Exterior Depth
10 ft
Light Fixture Length
48 in
Nominal Exterior Width
12 ft
Nominal Exterior Height
8 ft
Door Material Thickness
20 ga
Wall Thickness
2 7/8 in

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Color
Gray
Fire Rating
Class A
Outlets
2
Insulation
R-12
Lights
2
Assembled/Unassembled
Unassembled
Frame Color
Clear Satin
Frame Material
Aluminum
Sound Transmission Coefficient
STC 25
Includes
2 Lights, 2 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Lighting Technology
LED
Pre-Wired
No
Lock Type
Keyed
Circuit Breaker Amperage
20 A
Includes Circuit Breaker Panel
Yes
Ceiling Type
Acoustical Ceiling System
Number of Electrical Outlets
2
Number of Electrical Switches
1
Light Bulbs Required
(2) 40 W LED
Number of Walls
2
Assembled
Unassembled
Number of Light Fixtures
2
Number of Doors
1
Interior Color
Gray
Includes Lockset
Yes
Wall Material
Steel-Covered Drywall
Door Material
Steel
Door Opening Type
Hinged
Insulation Rating
R-12
Electrical Outlet Voltage
110 V AC
Includes Door Window Vision Lite
Yes
Interior Area
115 sq ft
Exterior Color
Gray
Roof Material
Steel
Includes Ceiling
Yes
Product Type
Modular In-Plant Office

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 10 ft, Width 12 ft, Height 8 ft, 2 Lights, 2 Outlets, Class A Fire Rating, R-12 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color Clear Satin, Aluminum, Sound Transmission Coefficient STC 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.