3-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White

  • Mfr # VK1DW-WCM 8'x10' 3-Wall

  • Zoro # G9965891


product price:  $4,769.99
/ea
Item requires special delivery charges. A $845.00 per item surcharge will be applied.

Key Features

Type
3-Wall
Height
8 ft
Width
10 ft
Depth
8 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK1DW-WCM 8'x10' 3-Wall
Zoro #
G9965891
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
10 ft
Depth
8 ft
Width Size
10 ft.
Door Material Thickness
20 ga
Nominal Exterior Depth
8 ft
Nominal Exterior Width
10 ft
Light Fixture Depth
24 in
Interior Width
9.8 ft
Light Fixture Width
48 in
Light Fixture Length
48 in
Interior Depth
7.8 ft
Nominal Exterior Height
8 ft
Wall Thickness
2 7/8 in

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Ext.
Color
White
Fire Rating
Class A
Includes
1 Light, 2 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Insulation
R-9
Lights
1
Sound Transmission Coefficient
STC 33
Outlets
2
Frame Material
Aluminum
Assembled/Unassembled
Unassembled
Frame Color
White
Includes Ceiling
Yes
Roof Material
Steel
Number of Electrical Outlets
2
Wall Material
Vinyl-Covered Drywall
Includes Circuit Breaker Panel
Yes
Door Opening Type
Hinged
Product Type
Modular In-Plant Office
Number of Light Fixtures
1
Exterior Color
White
Light Bulbs Required
(1) 40 W LED
Number of Walls
3
Lock Type
Keyed
Interior Color
White
Insulation Rating
R-9
Door Material
Steel
Includes Lockset
Yes
Lighting Technology
LED
Assembled
Unassembled
Interior Area
75 sq ft
Pre-Wired
No
Ceiling Type
Acoustical Ceiling System
Number of Doors
1
Electrical Outlet Voltage
110 V AC
Includes Door Window Vision Lite
Yes
Circuit Breaker Amperage
20 A
Number of Electrical Switches
1

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 8 ft, Width 10 ft, Height 8 ft, 1 Lights, 2 Outlets, Class A Fire Rating, R-9 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.