4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 16 ft 4 1/2 in D, Beige

  • Mfr # GS1616

  • Zoro # G5355843


product price:  $22,696.99
/ea
Additional $1,450.00 delivery surcharge applies per item.
See details

Key Features

Type
4-Wall
Height
8 ft 1 3/4 in
Width
16 ft 4 1/2 in
Depth
16 ft 4 1/2 in
Panel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS1616
Zoro #
G5355843
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
16 ft 4 1/2 in
Depth
16 ft 4 1/2 in
Width Size
16 ft. 4-1/2"
Nominal Exterior Width
16 ft
Door Width
36 in
Window Width
48 in
Light Fixture Depth
48 in
Nominal Exterior Height
8 ft
Door Height
84 in
Light Fixture Length
24 in
Nominal Exterior Depth
16 ft
Window Height
36 in
Wall Thickness
3 in
Door Material Thickness
20 ga
Light Fixture Width
24 in

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Beige
Fire Rating
Class A
Frame Material
Steel
Includes
Roof Deck
Insulation
R-11
Standards
ASTM-E84
Assembled/Unassembled
Unassembled
Outlets
5
Sound Transmission Coefficient
STC 31
Frame Color
Beige
Lights
6
Number of Doors
1
Assembled
Unassembled
Number of Light Fixtures
6
ADA Compliant Lockset
Yes
Includes Mounting Hardware
Yes
Includes Lockset
Yes
Circuit Breaker Amperage
15 A
Pre-Wired
No
Insulation Rating
R-11
Product Type
Modular In-Plant Office
Light Bulbs Required
(4) T8 Bulbs
Lighting Technology
Fluorescent
Number of Walls
4
Electrical Outlet Voltage
110 V AC
Lock Type
Keyed
Interior Color
Champagne
Wall Material
Steel-Covered Drywall
Door Opening Type
Hinged
Door Material
Steel
Includes Ceiling
Yes
Interior Area
260 sq ft
Ceiling Type
Acoustical Ceiling System
Exterior Color
Champagne
Roof Material
Steel
Includes Circuit Breaker Panel
Yes
Number of Electrical Outlets
5

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 16 ft 4 1/2 in, Width 16 ft 4 1/2 in, Height 8 ft 1 3/4 in, 6 Lights, 5 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Steel, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.