3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray

  • Mfr # VK1STL 10'x12' 3-Wall

  • Zoro # G9883623


product price:  $7,479.99
/ea
Item requires special delivery charges. A $845.00 per item surcharge will be applied.

Key Features

Type
3-Wall
Height
8 ft
Width
12 ft
Depth
10 ft
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK1STL 10'x12' 3-Wall
Zoro #
G9883623
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
12 ft
Depth
10 ft
Width Size
12 ft.
Nominal Exterior Depth
10 ft
Nominal Exterior Width
12 ft
Wall Thickness
2 7/8 in
Nominal Exterior Height
8 ft
Door Material Thickness
20 ga
Light Fixture Width
48 in
Light Fixture Depth
24 in
Interior Depth
9.8 ft
Interior Width
11.8 ft
Light Fixture Length
48 in

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Color
Gray
Fire Rating
Class A
Lights
2
Frame Material
Aluminum
Outlets
2
Frame Color
Clear Satin
Assembled/Unassembled
Unassembled
Includes
2 Lights, 2 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Sound Transmission Coefficient
STC 25
Insulation
R-12
Wall Material
Steel-Covered Drywall
Number of Walls
3
Interior Area
115 sq ft
Light Bulbs Required
(2) 40 W LED
Includes Ceiling
Yes
Number of Electrical Outlets
2
Interior Color
Gray
Ceiling Type
Acoustical Ceiling System
Assembled
Unassembled
Exterior Color
Gray
Insulation Rating
R-12
Number of Electrical Switches
1
Product Type
Modular In-Plant Office
Roof Material
Steel
Includes Door Window Vision Lite
Yes
Number of Doors
1
Includes Circuit Breaker Panel
Yes
Door Material
Steel
Includes Lockset
Yes
Number of Light Fixtures
2
Electrical Outlet Voltage
110 V AC
Lighting Technology
LED
Door Opening Type
Hinged
Pre-Wired
No
Circuit Breaker Amperage
20 A
Lock Type
Keyed

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 10 ft, Width 12 ft, Height 8 ft, 2 Lights, 2 Outlets, Class A Fire Rating, R-12 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color Clear Satin, Aluminum, Sound Transmission Coefficient STC 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products