3-Wall Modular In-Plant Office, 8 ft H, 28 ft W, 12 ft D, Gray

  • Mfr # VK1DW 12'X28' 3-WALL

  • Zoro # G9943281


product price:  $10,599.99
/ea
Additional $940.00 delivery surcharge applies per item.
See details

Key Features

Type
3-Wall
Height
8 ft
Width
28 ft
Depth
12 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK1DW 12'X28' 3-WALL
Zoro #
G9943281
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
28 ft
Depth
12 ft
Width Size
28'
Nominal Exterior Depth
12 ft
Interior Width
27.8 ft
Light Fixture Width
48 in
Nominal Exterior Width
28 ft
Nominal Exterior Height
8 ft
Wall Thickness
2 7/8 in
Interior Depth
11.8 ft
Door Material Thickness
20 ga
Light Fixture Length
48 in
Light Fixture Depth
24 in

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Ext.
Color
Gray
Fire Rating
Class A
Insulation
R-9
Frame Material
Aluminum
Sound Transmission Coefficient
STC 33
Frame Color
Gray
Outlets
7
Standards
ASTM-E84
Lights
3
Includes
3 Lights, 7 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Assembled/Unassembled
Unassembled
Assembled
Unassembled
Lock Type
Keyed
Ceiling Type
Acoustical Ceiling System
Number of Electrical Switches
1
Number of Walls
3
Roof Material
Steel
Lighting Technology
LED
Includes Door Window Vision Lite
Yes
Number of Electrical Outlets
7
Exterior Color
Gray
Light Bulbs Required
(1) 40 W LED
Wall Material
Vinyl-Covered Drywall
Number of Doors
1
Includes Circuit Breaker Panel
Yes
Number of Light Fixtures
3
Interior Color
Gray
Interior Area
330 sq ft
Insulation Rating
R-9
Includes Ceiling
Yes
Door Material
Steel
Door Opening Type
Hinged
Circuit Breaker Amperage
20 A
Electrical Outlet Voltage
110 V AC
Pre-Wired
No
Product Type
Modular In-Plant Office
Includes Lockset
Yes

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 12 ft, Width 28 ft, Height 8 ft, 3 Lights, 7 Outlets, Class A Fire Rating, R-9 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products