2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 1 1/4 in W, 12 ft 1 1/4 in D, Beige

  • Mfr # GS1220-2

  • Zoro # G5378121


product price:  $13,784.99
/ea
Additional $850.00 delivery surcharge applies per item.
See details

Key Features

Type
2-Wall
Height
8 ft 1 3/4 in
Width
20 ft 1 1/4 in
Depth
12 ft 1 1/4 in
Panel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS1220-2
Zoro #
G5378121
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
20 ft 1 1/4 in
Depth
12 ft 1 1/4 in
Nominal Exterior Depth
12 ft
Wall Thickness
3 in
Light Fixture Width
24 in
Window Height
36 in
Light Fixture Length
24 in
Light Fixture Depth
48 in
Nominal Exterior Width
20 ft
Window Width
48 in
Door Material Thickness
20 ga
Door Height
84 in
Door Width
36 in
Nominal Exterior Height
8 ft

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Beige
Fire Rating
Class A
Insulation
R-11
Standards
ASTM-E84
Includes
Roof Deck
Lights
4
Outlets
5
Frame Color
Beige
Sound Transmission Coefficient
STC 31
Frame Material
Steel
Assembled/Unassembled
Unassembled
Electrical Outlet Voltage
110 V AC
Includes Circuit Breaker Panel
Yes
Circuit Breaker Amperage
15 A
Includes Ceiling
Yes
Assembled
Unassembled
Door Opening Type
Hinged
Interior Color
Champagne
Includes Mounting Hardware
Yes
Interior Area
240 sq ft
Number of Walls
2
Wall Material
Steel-Covered Drywall
Pre-Wired
No
Number of Electrical Outlets
5
Product Type
Modular In-Plant Office
ADA Compliant Lockset
Yes
Exterior Color
Champagne
Roof Material
Steel
Includes Lockset
Yes
Insulation Rating
R-11
Door Material
Steel
Number of Light Fixtures
4
Lighting Technology
Fluorescent
Lock Type
Keyed
Number of Doors
1
Light Bulbs Required
(4) T8 Bulbs
Ceiling Type
Acoustical Ceiling System

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 12 ft 1 1/4 in, Width 20 ft 1 1/4 in, Height 8 ft 1 3/4 in, 4 Lights, 5 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Steel, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.