3-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray

  • Mfr # VK1STL 12'X32' 3-WALL

  • Zoro # G9942861


product price:  $13,289.99
/ea
Additional $1,360.00 delivery surcharge applies per item.
See details

Key Features

Type
3-Wall
Height
8 ft
Width
32 ft
Depth
12 ft
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK1STL 12'X32' 3-WALL
Zoro #
G9942861
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
32 ft
Depth
12 ft
Width Size
32'
Nominal Exterior Height
8 ft
Light Fixture Width
48 in
Interior Depth
10.8 ft
Nominal Exterior Width
32 ft
Light Fixture Depth
24 in
Interior Width
19.8 ft
Nominal Exterior Depth
12 ft
Door Material Thickness
20 ga
Wall Thickness
2 7/8 in
Light Fixture Length
48 in

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Color
Gray
Fire Rating
Class A
Insulation
R-12
Includes
3 Lights, 8 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Frame Color
Gray
Lights
3
Frame Material
Aluminum
Standards
ASTM-E84
Assembled/Unassembled
Unassembled
Outlets
8
Sound Transmission Coefficient
STC 25
Insulation Rating
R-12
Interior Color
Gray
Includes Lockset
Yes
Light Bulbs Required
(1) 40 W LED
Roof Material
Steel
Number of Light Fixtures
3
Door Opening Type
Hinged
Door Material
Steel
Product Type
Modular In-Plant Office
Electrical Outlet Voltage
110 V AC
Number of Doors
1
Circuit Breaker Amperage
20 A
Includes Ceiling
Yes
Interior Area
215 sq ft
Assembled
Unassembled
Includes Circuit Breaker Panel
Yes
Ceiling Type
Acoustical Ceiling System
Number of Walls
4
Exterior Color
Gray
Number of Electrical Outlets
8
Pre-Wired
No
Lighting Technology
LED
Lock Type
Keyed
Includes Door Window Vision Lite
Yes
Wall Material
Steel-Covered Drywall
Number of Electrical Switches
1

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 12 ft, Width 32 ft, Height 8 ft, 3 Lights, 8 Outlets, Class A Fire Rating, R-12 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.