2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 12 ft 1 1/4 in W, 10 ft 1 1/4 in D, Beige

  • Mfr # GV1012-2

  • Zoro # G5386987


product price:  $7,394.99
/ea
Additional $740.00 delivery surcharge applies per item.
See details

Key Features

Type
2-Wall
Height
8 ft 1 3/4 in
Width
12 ft 1 1/4 in
Depth
10 ft 1 1/4 in
Panel Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV1012-2
Zoro #
G5386987
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
12 ft 1 1/4 in
Depth
10 ft 1 1/4 in
Light Fixture Width
24 in
Nominal Exterior Width
12 ft
Light Fixture Length
24 in
Nominal Exterior Depth
10 ft
Door Material Thickness
20 ga
Door Height
84 in
Wall Thickness
3 in
Window Height
36 in
Light Fixture Depth
48 in
Window Width
48 in
Door Width
36 in
Nominal Exterior Height
8 ft

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Beige
Fire Rating
Class A
Lights
2
Frame Color
Beige
Insulation
R-11
Sound Transmission Coefficient
STC 31
Outlets
3
Frame Material
Steel
Includes
Roof Deck
Standards
ASTM-E84
Assembled/Unassembled
Unassembled
Assembled
Unassembled
Circuit Breaker Amperage
15 A
Product Type
Modular In-Plant Office
Interior Area
120 sq ft
Wall Material
Vinyl-Covered Drywall
Ceiling Type
Acoustical Ceiling System
Electrical Outlet Voltage
110 V AC
Lock Type
Keyed
ADA Compliant Lockset
Yes
Number of Electrical Outlets
3
Insulation Rating
R-11
Lighting Technology
Fluorescent
Number of Walls
2
Includes Lockset
Yes
Includes Circuit Breaker Panel
Yes
Pre-Wired
No
Includes Mounting Hardware
Yes
Number of Light Fixtures
2
Includes Ceiling
Yes
Number of Doors
1
Roof Material
Steel
Light Bulbs Required
(4) T8 Bulbs
Interior Color
Champagne
Exterior Color
Champagne
Door Opening Type
Hinged
Door Material
Steel

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 10 ft 1 1/4 in, Width 12 ft 1 1/4 in, Height 8 ft 1 3/4 in, 2 Lights, 3 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Vinyl, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products