3-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, White

  • Mfr # VK1DW-WCM 12'X32' 3-WALL

  • Zoro # G9942055


product price:  $11,439.99
/ea
Additional $1,095.00 delivery surcharge applies per item.
See details

Key Features

Type
3-Wall
Height
8 ft
Width
32 ft
Depth
12 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK1DW-WCM 12'X32' 3-WALL
Zoro #
G9942055
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
32 ft
Depth
12 ft
Width Size
32'
Nominal Exterior Height
8 ft
Door Material Thickness
20 ga
Light Fixture Length
48 in
Wall Thickness
2 7/8 in
Interior Width
19.8 ft
Nominal Exterior Width
32 ft
Nominal Exterior Depth
12 ft
Light Fixture Width
48 in
Interior Depth
10.8 ft
Light Fixture Depth
24 in

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Ext.
Color
White
Fire Rating
Class A
Includes
3 Lights, 8 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Insulation
R-9
Assembled/Unassembled
Unassembled
Sound Transmission Coefficient
STC 33
Frame Color
White
Standards
ASTM-E84
Frame Material
Aluminum
Lights
3
Outlets
8
Insulation Rating
R-9
Electrical Outlet Voltage
110 V AC
Interior Color
Gray
Interior Area
215 sq ft
Number of Light Fixtures
3
Includes Lockset
Yes
Roof Material
Steel
Number of Electrical Outlets
8
Exterior Color
Gray
Number of Electrical Switches
1
Number of Walls
4
Product Type
Modular In-Plant Office
Includes Door Window Vision Lite
Yes
Door Opening Type
Hinged
Light Bulbs Required
(1) 40 W LED
Door Material
Steel
Number of Doors
1
Wall Material
Vinyl-Covered Drywall
Includes Ceiling
Yes
Ceiling Type
Acoustical Ceiling System
Lock Type
Keyed
Includes Circuit Breaker Panel
Yes
Circuit Breaker Amperage
20 A
Lighting Technology
LED
Assembled
Unassembled
Pre-Wired
No

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 12 ft, Width 32 ft, Height 8 ft, 3 Lights, 8 Outlets, Class A Fire Rating, R-9 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.