4-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, White
Mfr # VK1DW-WCM 10'x12' 4-Wall
Zoro # G9965812
product price:Â $6,889.99
/eaKey Features
Type
4-Wall
Height
8 ft
Width
12 ft
Depth
10 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VK1DW-WCM 10'x12' 4-Wall
Zoro #
G9965812
UPC #
-
Country of Origin
United States
Dimensions
Height
8 ft
Width
12 ft
Depth
10 ft
Width Size
12 ft.
Light Fixture Length
48 in
Nominal Exterior Depth
10 ft
Interior Depth
9.8 ft
Nominal Exterior Width
12 ft
Light Fixture Depth
24 in
Interior Width
11.8 ft
Nominal Exterior Height
8 ft
Light Fixture Width
48 in
Wall Thickness
2 7/8 in
Door Material Thickness
20 ga
Description
Modular In-Plant Office, 4-Wall, Unassembled, Depth 10 ft, Width 12 ft, Height 8 ft, 2 Lights, 2 Outlets, Class A Fire Rating, R-9 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.