4-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, White

  • Mfr # VK1DW-WCM 12'x16' 4-Wall

  • Zoro # G9966957


product price:  $9,069.99
/ea
Item requires special delivery charges. A $1,305.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
8 ft
Width
16 ft
Depth
12 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK1DW-WCM 12'x16' 4-Wall
Zoro #
G9966957
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
16 ft
Depth
12 ft
Width Size
16 ft.
Interior Depth
11.8 ft
Light Fixture Length
48 in
Light Fixture Width
48 in
Interior Width
15.8 ft
Nominal Exterior Width
16 ft
Light Fixture Depth
24 in
Nominal Exterior Height
8 ft
Wall Thickness
2 7/8 in
Door Material Thickness
20 ga
Nominal Exterior Depth
12 ft

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Ext.
Color
White
Fire Rating
Class A
Assembled/Unassembled
Unassembled
Outlets
4
Insulation
R-9
Lights
2
Frame Material
Aluminum
Includes
2 Lights, 4 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Frame Color
White
Sound Transmission Coefficient
STC 33
Includes Lockset
Yes
Door Opening Type
Hinged
Number of Light Fixtures
2
Exterior Color
White
Assembled
Unassembled
Product Type
Modular In-Plant Office
Roof Material
Steel
Door Material
Steel
Includes Ceiling
Yes
Light Bulbs Required
(2) 40 W LED
Number of Walls
4
Electrical Outlet Voltage
110 V AC
Number of Electrical Outlets
4
Pre-Wired
No
Lock Type
Keyed
Insulation Rating
R-9
Number of Electrical Switches
2
Includes Circuit Breaker Panel
Yes
Lighting Technology
LED
Circuit Breaker Amperage
20 A
Ceiling Type
Acoustical Ceiling System
Interior Color
White
Number of Doors
1
Includes Door Window Vision Lite
Yes
Wall Material
Vinyl-Covered Drywall
Interior Area
185 sq ft

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 12 ft, Width 16 ft, Height 8 ft, 2 Lights, 4 Outlets, Class A Fire Rating, R-9 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products