2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 12 ft 1 1/4 in W, 10 ft 1 1/4 in D, Beige

  • Mfr # GS1012-2

  • Zoro # G5382163


product price:  $9,404.99
/ea
Additional $740.00 delivery surcharge applies per item.
See details

Key Features

Type
2-Wall
Height
8 ft 1 3/4 in
Width
12 ft 1 1/4 in
Depth
10 ft 1 1/4 in
Panel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS1012-2
Zoro #
G5382163
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
12 ft 1 1/4 in
Depth
10 ft 1 1/4 in
Door Height
84 in
Wall Thickness
3 in
Window Width
48 in
Door Material Thickness
20 ga
Door Width
36 in
Light Fixture Length
24 in
Light Fixture Width
24 in
Window Height
36 in
Light Fixture Depth
48 in
Nominal Exterior Width
12 ft
Nominal Exterior Height
8 ft
Nominal Exterior Depth
10 ft

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Beige
Fire Rating
Class A
Includes
Roof Deck
Assembled/Unassembled
Unassembled
Outlets
3
Insulation
R-11
Frame Color
Beige
Frame Material
Steel
Lights
2
Sound Transmission Coefficient
STC 31
Standards
ASTM-E84
ADA Compliant Lockset
Yes
Ceiling Type
Acoustical Ceiling System
Number of Electrical Outlets
3
Includes Circuit Breaker Panel
Yes
Interior Color
Champagne
Door Material
Steel
Electrical Outlet Voltage
110 V AC
Wall Material
Steel-Covered Drywall
Includes Ceiling
Yes
Circuit Breaker Amperage
15 A
Number of Doors
1
Number of Light Fixtures
2
Pre-Wired
No
Number of Walls
2
Door Opening Type
Hinged
Roof Material
Steel
Insulation Rating
R-11
Assembled
Unassembled
Product Type
Modular In-Plant Office
Lighting Technology
Fluorescent
Light Bulbs Required
(4) T8 Bulbs
Includes Lockset
Yes
Includes Mounting Hardware
Yes
Lock Type
Keyed
Interior Area
120 sq ft
Exterior Color
Champagne

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 10 ft 1 1/4 in, Width 12 ft 1 1/4 in, Height 8 ft 1 3/4 in, 2 Lights, 3 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Steel, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.