4-Wall Modular In-Plant Office, 8 ft H, 20 ft W, 20 ft D, White

  • Mfr # VK1DW-WCM 20'X20' 4-WALL

  • Zoro # G9942152


product price:  $14,179.99
/ea
Additional $2,270.00 delivery surcharge applies per item.
See details

Key Features

Type
4-Wall
Height
8 ft
Width
20 ft
Depth
20 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK1DW-WCM 20'X20' 4-WALL
Zoro #
G9942152
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
20 ft
Depth
20 ft
Width Size
20'
Door Material Thickness
20 ga
Nominal Exterior Depth
20 ft
Wall Thickness
2 7/8 in
Interior Depth
19.8 ft
Nominal Exterior Width
20 ft
Light Fixture Depth
24 in
Light Fixture Length
48 in
Interior Width
19.8 ft
Light Fixture Width
48 in
Nominal Exterior Height
8 ft

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Ext.
Color
White
Fire Rating
Class A
Outlets
10
Lights
4
Includes
4 Lights, 10 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Assembled/Unassembled
Unassembled
Insulation
R-9
Sound Transmission Coefficient
STC 33
Frame Color
White
Standards
ASTM-E84
Frame Material
Aluminum
Lighting Technology
LED
Includes Circuit Breaker Panel
Yes
Insulation Rating
R-9
Interior Color
White
Roof Material
Steel
Number of Light Fixtures
4
Wall Material
Vinyl-Covered Drywall
Number of Electrical Outlets
10
Pre-Wired
No
Exterior Color
White
Includes Lockset
Yes
Lock Type
Keyed
Electrical Outlet Voltage
110 V AC
Door Opening Type
Hinged
Includes Ceiling
Yes
Includes Door Window Vision Lite
Yes
Number of Electrical Switches
4
Number of Walls
4
Interior Area
390 sq ft
Circuit Breaker Amperage
20 A
Number of Doors
1
Door Material
Steel
Light Bulbs Required
(1) 40 W LED
Ceiling Type
Acoustical Ceiling System
Product Type
Modular In-Plant Office
Assembled
Unassembled

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 20 ft, Width 20 ft, Height 8 ft, 4 Lights, 10 Outlets, Class A Fire Rating, R-9 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.