4-Wall Modular In-Plant Office, 8 ft H, 24 ft W, 20 ft D, Gray

  • Mfr # VK1STL 20'X24' 4-WALL

  • Zoro # G9942904


product price:  $21,179.99
/ea
Item requires special delivery charges. A $2,270.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
8 ft
Width
24 ft
Depth
20 ft
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK1STL 20'X24' 4-WALL
Zoro #
G9942904
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
24 ft
Depth
20 ft
Width Size
24'
Light Fixture Length
48 in
Nominal Exterior Width
24 ft
Interior Depth
19.8 ft
Interior Width
23.8 ft
Door Material Thickness
20 ga
Wall Thickness
2 7/8 in
Nominal Exterior Depth
20 ft
Light Fixture Width
48 in
Light Fixture Depth
24 in
Nominal Exterior Height
8 ft

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Color
Gray
Fire Rating
Class A
Standards
ASTM-E84
Assembled/Unassembled
Unassembled
Includes
4 Lights, 10 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Lights
4
Outlets
10
Insulation
R-12
Sound Transmission Coefficient
STC 25
Frame Color
Gray
Frame Material
Aluminum
Number of Walls
4
Lock Type
Keyed
Interior Area
475 sq ft
Ceiling Type
Acoustical Ceiling System
Number of Light Fixtures
4
Number of Electrical Switches
4
Light Bulbs Required
(1) 40 W LED
Lighting Technology
LED
Door Opening Type
Hinged
Assembled
Unassembled
Roof Material
Steel
Door Material
Steel
Interior Color
Gray
Product Type
Modular In-Plant Office
Includes Door Window Vision Lite
Yes
Pre-Wired
No
Number of Doors
1
Exterior Color
Gray
Includes Ceiling
Yes
Number of Electrical Outlets
10
Electrical Outlet Voltage
110 V AC
Circuit Breaker Amperage
20 A
Wall Material
Steel-Covered Drywall
Includes Circuit Breaker Panel
Yes
Includes Lockset
Yes
Insulation Rating
R-12

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 20 ft, Width 24 ft, Height 8 ft, 4 Lights, 10 Outlets, Class A Fire Rating, R-12 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products