4-Wall Modular In-Plant Office, 8 ft H, 24 ft W, 20 ft D, White

  • Mfr # VK1DW-WCM 20'X24' 4-WALL

  • Zoro # G9942091


product price:  $17,189.99
/ea
Item requires special delivery charges. A $2,270.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
8 ft
Width
24 ft
Depth
20 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK1DW-WCM 20'X24' 4-WALL
Zoro #
G9942091
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
24 ft
Depth
20 ft
Width Size
24'
Light Fixture Width
48 in
Interior Depth
19.8 ft
Light Fixture Length
48 in
Light Fixture Depth
24 in
Door Material Thickness
20 ga
Wall Thickness
2 7/8 in
Nominal Exterior Width
24 ft
Nominal Exterior Depth
20 ft
Nominal Exterior Height
8 ft
Interior Width
23.8 ft

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Ext.
Color
White
Fire Rating
Class A
Outlets
10
Frame Material
Aluminum
Frame Color
White
Standards
ASTM-E84
Includes
4 Lights, 10 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Sound Transmission Coefficient
STC 33
Assembled/Unassembled
Unassembled
Lights
4
Insulation
R-9
Interior Color
White
Lock Type
Keyed
Roof Material
Steel
Assembled
Unassembled
Insulation Rating
R-9
Wall Material
Vinyl-Covered Drywall
Pre-Wired
No
Includes Door Window Vision Lite
Yes
Includes Lockset
Yes
Electrical Outlet Voltage
110 V AC
Interior Area
475 sq ft
Product Type
Modular In-Plant Office
Includes Circuit Breaker Panel
Yes
Light Bulbs Required
(1) 40 W LED
Number of Light Fixtures
4
Exterior Color
White
Door Opening Type
Hinged
Door Material
Steel
Number of Electrical Outlets
10
Lighting Technology
LED
Number of Doors
1
Includes Ceiling
Yes
Number of Electrical Switches
4
Ceiling Type
Acoustical Ceiling System
Number of Walls
4
Circuit Breaker Amperage
20 A

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 20 ft, Width 24 ft, Height 8 ft, 4 Lights, 10 Outlets, Class A Fire Rating, R-9 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.