4-Wall Modular In-Plant Office, 8 ft H, 40 ft W, 20 ft D, Gray

  • Mfr # VK1DW 20'X40' 4-WALL

  • Zoro # G9943263


product price:  $24,659.99
/ea
Item requires special delivery charges. A $2,270.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
8 ft
Width
40 ft
Depth
20 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK1DW 20'X40' 4-WALL
Zoro #
G9943263
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
40 ft
Depth
20 ft
Width Size
40'
Nominal Exterior Depth
20 ft
Light Fixture Length
48 in
Door Material Thickness
20 ga
Light Fixture Width
48 in
Interior Depth
19.8 ft
Nominal Exterior Width
40 ft
Wall Thickness
2 7/8 in
Light Fixture Depth
24 in
Interior Width
39.8 ft
Nominal Exterior Height
8 ft

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Ext.
Color
Gray
Fire Rating
Class A
Sound Transmission Coefficient
STC 33
Includes
Beams for Deck Support
Frame Color
Gray
Outlets
14
Insulation
R-9
Standards
ASTM-E84
Assembled/Unassembled
Unassembled
Frame Material
Aluminum
Lights
6
Includes Circuit Breaker Panel
Yes
Ceiling Type
Acoustical Ceiling System
Number of Light Fixtures
6
Wall Material
Vinyl-Covered Drywall
Roof Material
Steel
Circuit Breaker Amperage
20 A
Lock Type
Keyed
Product Type
Modular In-Plant Office
Door Material
Steel
Number of Electrical Switches
6
Exterior Color
Gray
Number of Walls
4
Includes Door Window Vision Lite
Yes
Insulation Rating
R-9
Includes Ceiling
Yes
Pre-Wired
No
Door Opening Type
Hinged
Number of Doors
1
Lighting Technology
LED
Includes Lockset
Yes
Interior Area
790 sq ft
Interior Color
Gray
Number of Electrical Outlets
14
Light Bulbs Required
(1) 40 W LED
Electrical Outlet Voltage
110 V AC
Assembled
Unassembled

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 20 ft, Width 40 ft, Height 8 ft, 6 Lights, 14 Outlets, Class A Fire Rating, R-9 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 33, Includes Beams for Deck Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.