Zoro Homepage

Hgh den Brd Mzznn, 9 ftx24 ftx12 ft

  • Mfr # PK-1224HD

  • Zoro # G9966467


product price: $15,362.99
/ea
Item requires special delivery charges. A $1,325.00 per item surcharge will be applied.

Key Features

Finish
Polyurethane Acrylic Enamel
Capacity
125 lb-ft sq
Material
All Structural Steel
Height
110 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-1224HD
Zoro #
G9966467
UPC #
-
Country of Origin
United States

Dimensions

Height
110 in
Length (Ft.)
24
Width (Ft.)
12
Overall Width
12 ft
Overall Height
9 ft
Overall Depth
24 ft
For Stair Unit Height
18.8 ft
Support Leg Width
6 in
Ground Clearance Height
99 7/8 in
Support Leg Height
12 in
For Platform Height
110 in
Support Leg Depth
6 in
Deck Thickness
3/4 in

Details

Item
High Density Board Mezzanine
Finish
Polyurethane Acrylic Enamel
Capacity
125 lb-ft sq
Material
All Structural Steel
Color
Gray
Flooring
3/4 in High Density Board on 20 GA Deck
Standards
ASTM A36, ASTM A500, ASTM A572-50
Includes
Mounting Harware
Load Capacity
125 lb/sq ft
Support Leg Color
Gray
Method of Construction
Bolted
Product Type
High Density Board Mezzanine
Platform Area
288 sq ft
Resistance Properties
Scratch Resistant, Stain Resistant
Assembled
Unassembled
Number of Girders
4
Number of Beams
3
Deck Type
High Density Fiberboard
Includes Mounting Hardware
Yes
Number of Support Legs
6
Deck Color
Gray
Includes Guardrails
No
Frame Material
Steel
Number of Purlins
4

Description

High Density Board Mezzanine, Platform Area 288 sq ft, Ground Clearance Height 99 7/8 in, Load Capacity 125 lb/sq ft, Overall Height 9 ft, Overall Width 12 ft, Number of Girders 4, Number of Purlins 4, Assembled Unassembled, Frame Material Steel, Resistance Properties Scratch Resistant, Stain Resistant, Polyurethane Acrylic Enamel, Method of Construction Bolted, Support Leg Color Gray, Support Leg Depth 6 in, Support Leg Height 12 in, Support Leg Width 6 in, Deck Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.