Zoro Homepage

High Density Board Mezzanine, 12Ft X 12Ft

  • Mfr # PK-1212HD

  • Zoro # G9966494


product price: $9,396.99
/ea
Item requires special delivery charges. A $735.00 per item surcharge will be applied.

Key Features

Finish
Polyurethane Acrylic Enamel
Capacity
125 lb-ft sq
Material
All Structural Steel
Height
110 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-1212HD
Zoro #
G9966494
UPC #
-
Country of Origin
United States

Dimensions

Height
110 in
Width (Ft.)
12
Length (Ft.)
12
Overall Width
12 ft
Overall Height
9 ft
Support Leg Height
12 in
Support Leg Depth
6 in
Overall Depth
12 ft
Ground Clearance Height
99 7/8 in
For Platform Height
110 in
Deck Thickness
3/4 in
Support Leg Width
6 in
For Stair Unit Height
18.8 ft

Details

Item
High Density Board Mezzanine
Finish
Polyurethane Acrylic Enamel
Capacity
125 lb-ft sq
Material
All Structural Steel
Color
Gray
Flooring
3/4 in High Density Board on 20 GA Deck
Standards
ASTM A36, ASTM A500, ASTM A572-50
Load Capacity
125 lb/sq ft
Includes
Mounting Harware
Frame Material
Steel
Deck Color
Gray
Includes Mounting Hardware
Yes
Product Type
High Density Board Mezzanine
Deck Type
High Density Fiberboard
Number of Purlins
2
Platform Area
144 sq ft
Method of Construction
Bolted
Resistance Properties
Scratch Resistant, Stain Resistant
Assembled
Unassembled
Number of Support Legs
4
Number of Beams
2
Includes Guardrails
No
Number of Girders
2
Support Leg Color
Gray

Description

High Density Board Mezzanine, Platform Area 144 sq ft, Ground Clearance Height 99 7/8 in, Load Capacity 125 lb/sq ft, Overall Height 9 ft, Overall Width 12 ft, Number of Girders 2, Number of Purlins 2, Assembled Unassembled, Frame Material Steel, Resistance Properties Scratch Resistant, Stain Resistant, Polyurethane Acrylic Enamel, Method of Construction Bolted, Support Leg Color Gray, Support Leg Depth 6 in, Support Leg Height 12 in, Support Leg Width 6 in, Deck Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.