Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Electric Kit

  • Mfr # MODKITVK1-12x28-B

  • Zoro # G904067588


product price: $3,840.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Standards
UL listed
Current
15 A
Lighting Technology
LED
Compatible Product Type
12 ft x 28 ft Porta-King In-Plant Offices
Light Fixture Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MODKITVK1-12x28-B
Zoro #
G904067588
UPC #
-
Country of Origin
United States

Dimensions

Light Fixture Length
4 ft
Light Fixture Width
2 ft

Details

Item
Modular Electric Kit
Standards
UL listed
Current
15 A
Lighting Technology
LED
Compatible Product Type
12 ft x 28 ft Porta-King In-Plant Offices
Number of Outlets
0
Light Switch Color
Beige
Number of Light Switches
1
Compatible Brand and Series
Porta-King Building Systems
Accessory Availability
Only Available with Office Purchase
Receptacle Type
Duplex
Electrical Outlet/Cover Plate Color
Beige
Includes Cover Plate
Yes
Number of Breaker Boxes
1
Wire Connection Type
Screw Terminals
Pre-Wired
No
Product Type
Modular Wiring Kit

Description

Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, LED, Electrical Outlet/Cover Plate Color Beige, Light Switch Color Beige, Includes Electrical Schematic, Light Fixture, Modular Connections, 115 V AC, Number of Fixtures Not Applicable, Current 15 A, Compatible Brand and Series Porta-King Building Systems, Standards UL Listed, Includes Cover Plate Yes, Accessory Availability Only Available with Office Purchase, Nominal Voltage 115 V AC, Pre-Wired No, Duplex, Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.