Modular Electric Kit
Mfr # MODKITVK1-20x20-G
Zoro # G804067596
product price: $4,054.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Lighting Technology
LED
Compatible Brand and Series
Porta-King Building Systems
Number of Outlets
0
Standards
UL listed
Light Switch Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MODKITVK1-20x20-G
Zoro #
G804067596
UPC #
-
Country of Origin
United States
Dimensions
Light Fixture Width
2 ft
Light Fixture Length
4 ft
Details
Item
Modular Electric Kit
Lighting Technology
LED
Compatible Brand and Series
Porta-King Building Systems
Number of Outlets
0
Standards
UL listed
Light Switch Color
Gray
Current
15 A
Electrical Outlet/Cover Plate Color
Gray
Wire Connection Type
Screw Terminals
Pre-Wired
No
Accessory Availability
Only Available with Office Purchase
Number of Breaker Boxes
1
Number of Light Switches
1
Includes Cover Plate
Yes
Compatible Product Type
20 ft x 20 ft Porta-King In-Plant Offices
Receptacle Type
Duplex
Product Type
Modular Wiring Kit
Description
Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, LED, Electrical Outlet/Cover Plate Color Gray, Light Switch Color Gray, Includes Electrical Schematic, Light Fixture, Modular Connections, 115 V AC, Number of Fixtures 4, Current 15 A, Compatible Brand and Series Porta-King Building Systems, Standards UL Listed, Includes Cover Plate Yes, Accessory Availability Only Available with Office Purchase, Nominal Voltage 115 V AC, Pre-Wired No, Duplex, Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.