Modular Electric Kit, Pre-Wired, Size 8x8
Mfr # MODKITVK1-8x8
Zoro # G9884341
product price: $987.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Type
Pre-Wired
Connects
Outlets, Switch and Lights to Load Center
Includes
Modular Connections
Ballast
T-8 Electronic Instant Start
Agency Compliance
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MODKITVK1-8x8
Zoro #
G9884341
UPC #
-
Country of Origin
United States
Dimensions
Size
8W x 8 inH
Light Fixture Length
4 ft
Light Fixture Width
2 ft
Details
Item
Modular Electric Kit
Type
Pre-Wired
Connects
Outlets, Switch and Lights to Load Center
Includes
Modular Connections
Ballast
T-8 Electronic Instant Start
Agency Compliance
UL Listed
Voltage
115 V AC
Standards
UL Listed
Number of Outlets
2
Ballast Type
T8
Includes Cover Plate
Yes
Current
15 A
Product Type
Modular Wiring Kit
Number of Fixtures
1
Pre-Wired
Yes
Compatible Brand and Series
Porta-King Modular In-Plant Offices
Lighting Technology
LED
Light Switch Color
Gray
Compatible Product Type
8 ft x 8 ft Porta-King In-Plant Offices
Electrical Outlet/Cover Plate Color
Gray
Description
Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, LED, Electrical Outlet/Cover Plate Color Gray, Light Switch Color Gray, Includes Modular Connections, 115 V AC, Number of Fixtures 1, Conduit Length Not Applicable, Current 15 A, Compatible Brand and Series Porta-King Modular In-Plant Offices, Standards UL Listed, Includes Cover Plate Yes, T8, Nominal Voltage 110 V AC, Pre-Wired Yes, Number of Outlets 2, Compatible Product Type 8 ft x 8 ft Porta-King In-Plant Offices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.