Partition, Free-Standing, Steel, 10L x 8H

  • Mfr # FSP108-ST

  • Zoro # G9947515


product price: $3,239.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Type
Free-Standing
Material
Steel
Color
Gray
Number of Panels
1
Overall Height
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSP108-ST
Zoro #
G9947515
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
10 ft
Width
10 ft
Height
8 ft
Thickness
3 in

Details

Type
Free-Standing
Material
Steel
Color
Gray
Number of Panels
1
Item
Partition Wall
Includes
Installation Hardware
Frame Material
Aluminum
Product Type
Partition Wall
Compatible Product Type
Modular In-Plant Offices
Freestanding
Yes
Wall Material
Steel
Number of Support Columns
2
Finish
Painted
For Flooring Type
Concrete Slab
Includes Floor Track
Yes
Fire Rating
Class A

Description

Partition Wall, Overall Height 8 ft, Overall Width 10 ft, Frame Material Aluminum, Thickness 3 in, Gray, Painted, Includes Connecting Posts, Framing, Pre-Finished Panels, Support Columns, Wall Panels, Includes Floor Track Yes, Fire Rating Class A, Number of Support Columns 2, Wall Material Steel, Compatible Product Type Modular In-Plant Offices, For Flooring Type Concrete Slab, Freestanding Yes, Number of Panels 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.