Partition, Free-Standing, Vinyl, 12L x 10H
Mfr # FSP1210-DW
Zoro # G9947533
product price: $3,439.99
/eaKey Features
Type
Free-Standing
Material
Vinyl
Color
Gray
Number of Panels
1
Overall Height
10 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSP1210-DW
Zoro #
G9947533
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 ft
Overall Width
12 ft
Height
10 ft
Thickness
3 in
Width
12 ft
Details
Type
Free-Standing
Material
Vinyl
Color
Gray
Number of Panels
1
Item
Partition Wall
Frame Material
Aluminum
Includes
Installation Hardware
Product Type
Partition Wall
Wall Material
Vinyl
Compatible Product Type
Modular In-Plant Offices
Includes Floor Track
Yes
Fire Rating
Class A
Number of Support Columns
2
Freestanding
Yes
Standards
ASTM E84
Finish
Unfinished
For Flooring Type
Concrete Slab
Description
Partition Wall, Overall Height 10 ft, Overall Width 12 ft, Frame Material Aluminum, Thickness 3 in, Gray, Unfinished, Includes Connecting Posts, Framing, Pre-Finished Panels, Support Columns, Wall Panels, Includes Floor Track Yes, Fire Rating Class A, Number of Support Columns 2, Wall Material Vinyl, Compatible Product Type Modular In-Plant Offices, For Flooring Type Concrete Slab, Freestanding Yes, Number of Panels 1, ASTM E84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.