Zoro Homepage

Platform Mezzanine, W 16 Ft, L 16 Ft

  • Mfr # PK-1616

  • Zoro # G9884226


product price: $13,847.99
/ea
Item requires special delivery charges. A $1,185.00 per item surcharge will be applied.

Key Features

Finish
Polyurethane Acrylic Enamel
Capacity
125 lb-ft sq
Material
All Structural Steel
Height
110 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-1616
Zoro #
G9884226
UPC #
-
Country of Origin
United States

Dimensions

Height
110 in
Length (Ft.)
16
Width (Ft.)
16
Overall Width
16 ft
Overall Height
9 ft
Support Leg Depth
6 in
For Stair Unit Height
18.8 ft
For Platform Height
110 in
Deck Thickness
3/4 in
Support Leg Width
6 in
Support Leg Height
12 in
Overall Depth
16 ft
Ground Clearance Height
95 7/8 in

Details

Item
Platform Mezzanine
Finish
Polyurethane Acrylic Enamel
Capacity
125 lb-ft sq
Material
All Structural Steel
Color
Gray
Flooring
3/4 in OSB on 20 GA Deck
Includes
Guardrails
Standards
ASTM A36, ASTM A500, ASTM A572-50
Load Capacity
125 lb/sq ft
Number of Purlins
3
Deck Color
Gray
Frame Material
Steel
Method of Construction
Bolted
Includes Mounting Hardware
Yes
Deck Type
OSB
Includes Guardrails
No
Product Type
Platform Mezzanine
Number of Girders
2
Assembled
Unassembled
Support Leg Color
Gray
Number of Support Legs
4
Resistance Properties
Scratch Resistant, Stain Resistant
Number of Beams
2
Platform Area
256 sq ft

Description

Platform Mezzanine, Platform Area 256 sq ft, Ground Clearance Height 95 7/8 in, Load Capacity 125 lb/sq ft, Overall Height 9 ft, Overall Width 16 ft, Number of Girders 2, Number of Purlins 3, Assembled Unassembled, Frame Material Steel, Resistance Properties Scratch Resistant, Stain Resistant, Polyurethane Acrylic Enamel, Method of Construction Bolted, Support Leg Color Gray, Support Leg Depth 6 in, Support Leg Height 12 in, Support Leg Width 6 in, Deck Color Gray, Deck Thickness 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.