This item is Discontinued.

Porta-King Standard Duplex Outlet 115V BG STD115VK-BCM

Standard Duplex Outlet 115V BG (Discontinued)

  • Mfr # STD115VK-BCM
  • Zoro # G6294154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STD115VK-BCM
Zoro #
G6294154
UPC #
-
Country of Origin
United States

Dimensions

Size
3 in H x 1-7/8 in W
Width
1 7/8 in
Height
3 in

Details

Color
Beige
Voltage
115 V AC
Item
Standard Duplex Outlet
Type
Wired on Site
Includes
Handy Box
Compatible Brand and Series
Porta-King Modular In-Plant Offices
Compatible Product Type
Modular Structures
Electrical Outlet/Cover Plate Color
Beige
Product Type
Standard Outlet
Standards
UL Listed
Light Switch Color
Beige
Includes Cover Plate
Yes
Current
15 A
Number of Outlets
1

Description

Standard Outlet, Light Fixture Width Not Applicable, Light Fixture Length Not Applicable, Electrical Outlet/Cover Plate Color Beige, Light Switch Color Beige, Includes Handy Box, 115 V AC, Conduit Length Not Applicable, Current 15 A, Compatible Brand and Series Porta-King Modular In-Plant Offices, Standards UL Listed, Includes Cover Plate Yes, Nominal Voltage 110 V AC, Number of Outlets 1, Compatible Product Type Modular Structures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.