Zoro Homepage

Steel Outdoor Storage Building, Gray

  • Mfr # ES812F

  • Zoro # G3478189


product price: $28,883.99
/ea
Item requires special delivery charges. A $2,510.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Gray
Type
Outdoor Storage Building
Inside Depth
11 ft 7 in
Inside Height
7 ft 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES812F
Zoro #
G3478189
UPC #
-
Country of Origin
United States

Dimensions

Inside Depth
11 ft 7 in
Inside Height
7 ft 11 in
Door Opening Width
2 ft 10 3/4 in
Door Opening Height
6 ft 7 1/4 in
Nominal Size
12 ft.
Inside Width
7 ft 7 in
Overall Height
9 ft 4 in
Overall Width
8 ft 2 in
Overall Depth
12 ft 4 in
Nominal Exterior Height
9.2 ft
Nominal Exterior Depth
12 ft
Interior Depth
11 5/8 ft
Wall Thickness
2 1/2 in
Interior Height
8 1/8 ft
Nominal Exterior Width
8 ft
Interior Width
7 5/8 ft

Description

Outdoor Storage Shed, Gray, Door Opening Height 79 in, Door Opening Width 35 in, Nominal Exterior Depth 144 in, Nominal Exterior Width 96 in, Nominal Exterior Height 110 in, Wall Material Steel, Roof Material Steel, Storage Capacity 770 cu ft, Includes Lock Yes, Assembled Assembled, Interior Depth 140 3/16 in, Fire Rating Not Rated, Lockable Yes, Interior Height 97 3/16 in, Interior Width 91 15/16 in, Includes Floor No, Hinged, Number of Doors 1, Roof Design Slope, Handle Type L-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.