This item is Discontinued.

Porta-Lab Micro Burner, Portable MF-2001

Micro Burner, Portable (Discontinued)

  • Mfr # MF-2001
  • Zoro # G5241984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF-2001
Zoro #
G5241984
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3 1/2 in
Outside Dia.
3 1/2 in

Details

Item
Micro Burner
Material
metal
Max. Temp.
2000 Degrees F
Type
Portable
Fuel Type
Butane

Description

Micro Burner, Portable, ButaneMax. Temp. 2000 Degrees FMaterial Metal, Outside Dia. 3-1/2 In., Overall Height 3-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.